
42 in. Dual Drop Leaf Table with 2 Ladder Back Dining Chairs - 3 Piece Dining Set
Mfr # K04-42DP-C46-2P
Zoro # G901848654
product price: $503.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Width
42
Height
29.5
Finish
Oak table/black chairs
Material
Wood
Color
Oak table/black chairs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K04-42DP-C46-2P
Zoro #
G901848654
UPC #
727506561285
Country of Origin
Viet Nam
Dimensions
Width
42
Height
29.5
Depth
42
Details
Finish
Oak table/black chairs
Material
Wood
Color
Oak table/black chairs
Chair Weight Capacity
250 Pounds
Assembly Required
Yes
Weight
88.1
Includes
1 Table and 2 chairs
Description
This dining table set from International Concepts Furniture is the perfect addition to your kitchen, dining room or office. This traditional table set is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table set gives you the practicality you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.