Round Dining Table, Silver Metal, Rnd Glass, 45", Glass, Clear
Mfr # XU-TBG-20-GG
Zoro # G5416588
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
45"
Length
45"
Height
29.5"
Tabletop Material
Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-TBG-20-GG
Zoro #
G5416588
UPC #
889142257721
Country of Origin
China
Dimensions
Width
45"
Length
45"
Height
29.5"
Depth
45"
Details
Item
Dining Table,Silver Metal,Rnd Glass,45"
Shape
Round
Tabletop Material
Glass
Tabletop Color
Clear
Frame Color
Silver
Frame Material
Metal
Finish
Silver Powder Coat
Assembled/Unassembled
Unassembled
Color
Clear Top/Silver Frame
Material
Glass (Table Top)
Type
Dining Table
Accessory Type
Dining Table,Silver Metal,Rnd Glass,45"
Description
Dining Table,Silver Metal,Rnd Glass,45 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.