42 in. Dual Drop Leaf Table with 2 Ladder Back Dining Chairs - 3 Piece Dining Set

  • Mfr # K04-42DP-C46-617P

  • Zoro # G401848710


product price: $644.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
42
Height
29.5
Finish
Oak table/black chairs
Includes
1 Table and 2 chairs
Chair Weight Capacity
250 Pounds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K04-42DP-C46-617P
Zoro #
G401848710
UPC #
727506561254
Country of Origin
Viet Nam

Dimensions

Width
42
Height
29.5
Depth
42

Details

Finish
Oak table/black chairs
Includes
1 Table and 2 chairs
Chair Weight Capacity
250 Pounds
Assembly Required
Yes
Color
Oak table/black chairs
Material
Wood
Weight
94.7

Description

This dining table set from International Concepts Furniture is the perfect addition to your kitchen, dining room or office. This traditional table set is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table set gives you the practicality you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products