Shop INTERNATIONAL CONCEPTS

Round 42 in Round Top Pedestal Table with 2 Chairs, Black, 42 in W, 42 in L, 29.5 in H, Wood, Black

  • Mfr # K46-42DPT-C61-2
  • Zoro # G7883081

product price: 
$
634.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
42 in
Length
42 in
Height
29.5 in
Tabletop Material
Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K46-42DPT-C61-2
Zoro #
G7883081
UPC #
727506553440
Country of Origin
Viet Nam
Item
42 in Round Top Pedestal Table with 2 Chairs, Black
Shape
Round
Tabletop Material
Wood
Tabletop Color
Black
Weight
93.5
Color
Black
Material
Hardwood

Dimensions

Width
42 in
Length
42 in
Height
29.5 in
Overall Width
29.5
Overall Height
42
Overall Length
42

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!


  • •Three piece set includes table and two chairs
  • •Chair dimensions: 18.9"W x 20.7"D x 36"H
  • •Made from solid wood
  • •9 inch drop leaf on each side
  • •Center is 24 inches
  • •Pedestal base with four feet for maximum support
  • •Ready to assemble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.