
42 W, 42 L, 29.5 H, Wood, cherry (Discontinued)
- Mfr # K57-42DP-C265-4
- Zoro # G901974186
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K57-42DP-C265-4
Zoro #
G901974186
UPC #
727506561865
Country of Origin
Viet Nam
Dimensions
Width
42
Length
42
Height
29.5
Details
Tabletop Material
Wood
Tabletop Color
cherry
Leg Color
Black
Finish
Black/cherry
Assembled/Unassembled
Unassembled
Weight Capacity
250 Pounds
Includes
5 Piece Dining Set
Weight
140.9
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This drop leaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts Furniture!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.