This item is Discontinued.

International Concepts Round 42 in. Dual Drop Leaf Dining Table with 2 Ladderback Chairs - 3 Piece Dining Set, 42 in W K57-42DP-C617P

Round 42 in. Dual Drop Leaf Dining Table with 2 Ladderback Chairs - 3 Piece Dining Set, 42 in W (Discontinued)

  • Mfr # K57-42DP-C617P
  • Zoro # G601974189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K57-42DP-C617P
Zoro #
G601974189
UPC #
727506561827
Country of Origin
Viet Nam

Dimensions

Width
42 in
Length
42 in
Height
29.5 in

Details

Item
42 in. Dual Drop Leaf Dining Table with 2 Ladderback Chairs - 3 Piece Dining Set
Shape
Round
Tabletop Material
Wood
Tabletop Color
Black/Cherry
Leg Color
Black
Finish
Black/cherry
Assembled/Unassembled
Unassembled
Weight Capacity
250 Pounds
Includes
3 Piece Dining Set
Weight
94.7

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!


  • •Includes drop leaf dining table and 2 dining chairs
  • •Made of solid hardwood with a butcher block tabletop design
  • •Table dimensions: 42 in. W x 42 in. D x 29.5 in. H
  • •9 in. drop leaf on each side with a 24 in. x 42 in. center section
  • •Pedestal base with 4 feet for maximum support
  • •Chair dimensions: 17 in. W x 21.3 in. D x 36 in. H
  • •Seat dimensions: 17.7 in. H x 16.9 in. W x 16.8 in. D
  • •Box seat construction for easy assembly
  • •Chair Weight capacity: 225 pounds
  • •Finish: Black/cherry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.