Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
Square Dual Drop Leaf Table, 42 in, Unfinished, 42 W, 42 L, 29.75 in H, Wood, Unfinished
Mfr # T-42DP
Zoro # G7868984
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
42
Length
42
Height
29.75 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-42DP
- Zoro #
- G7868984
- UPC #
- 727506533947
- Country of Origin
- Viet Nam
- Item
- Dual Drop Leaf Table, 42 in, Unfinished
- Shape
- Square
- Tabletop Material
- Wood
- Tabletop Color
- Unfinished
- Material
- Hardwood
- Color
- Unfinished
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.