Shop All End Tables
International Concepts
72 W, 16 L, 30 H
Mfr # OT-9S-72
Zoro # G7868101
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 72
- Length 16
- Height 30
- Overall Length 72
- Overall Height 16
Product Information
- Brand International Concepts
- MFR # OT-9S-72
- Zoro # G7868101
- UPC # 727506700974
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 72 |
Length | 16 |
Height | 30 |
Overall Length | 72 |
Overall Height | 16 |
Overall Width | 30 |
Details
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 72"W x 16"D x 30"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Distance from bottom of apron to floor: 26.9"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORX Square Sidekick Portable Work Table, 24" W, 24" L, 32" H, Poly Resin Top, Black (WX066)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB8)
- NATIONAL PUBLIC SEATING Stack Chair, 300 lb, Polypropylene, Black (850-CL)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H (3071)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 36 H (3069)
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- LORELL Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W, 26.2 L, 29.5 H, Birch Top, Mahogany (LLR59543)
- International Concepts End Tables