Shop All Dressers
International Concepts
Chest with 3 Drawers, Unfinished
Mfr # BD-8003
Zoro # G7871680
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32.6771653543307
- Color Unfinished
- Overall Length 29.5275590551181
- Material Hardwood
- Overall Height 16.5354330708661
Product Information
- Brand International Concepts
- MFR # BD-8003
- Zoro # G7871680
- UPC # 727506702527
- Country of Origin Viet Nam
- Category Dressers
Dimensions
Height | 32.6771653543307 |
Overall Length | 29.5275590551181 |
Overall Height | 16.5354330708661 |
Overall Width | 32.6771653543307 |
Length | 16.5354330708661 |
Width | 29.5275590551181 |
Details
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR Zero Twist Cotton Towel Set - White- 3 Pieces (ZT 3 PC SET WH)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- CANDLE LITE Class Cinnamon Votive (4520021)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 19/32", PK25 (CTB 17B)
- MANHATTAN COMFORT Gramercy 2-Section Wardrobe Closet in Nature and Textured Grey (157GMC7)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in Black - Set of 2 (2-2GLF-BK)
- CHILDCRAFT Chest of Drawers, 14 x 11 x 26-3/8 Inches (28902)
- HOMELEGANCE Cavalier Dresser, Silver (1757SV-9)
- BAXTON STUDIO Decon Modern and Contemporary Oak Brown Finished Wood 3-Drawer Storage Chest (189-11975-ZORO)
- MANHATTAN COMFORT Mulberry 35.9" Open Double Hanging Wardrobe Closet in Tatiana Midnight Blue (161GMC4)
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, Dove Gray (AJSP0380)
- International Concepts Dressers