Chair Mat, 48" L, 36" W, Rectangle, Clear
- Mfr # 128081
- Zoro # G423359539
product price:Â
$
44.15
/ea
Key Features
Body Shape
Rectangle
Thickness
0.11 in
Product Type
Chair Mat
Material
Vinyl
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 128081
- Zoro #
- G423359539
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.11 in
- Overall Width
- 36 in
- Wire Rope Length
- 48 in
- Maximum Carpet Thickness
- 3/8 in
- Overall Length
- 48 in
- Length
- 48 in
Details
- Body Shape
- Rectangle
- Product Type
- Chair Mat
- Material
- Vinyl
- Color
- Clear
- Back Texture
- Studded
- Edge Style
- Beveled
- For Floor Type
- Carpet
- Item
- Chair Mat
- Shell Material
- Vinyl
- Wire Color
- Clear
Description
Chair Mat, Maximum Carpet Thickness 3/8 in, Edge Style Beveled, Thickness 0.11 in, Overall Width 36 in, Overall Length 48 in, Material Vinyl, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Product Type Chair Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.