Zoro Homepage

Double X-Back Chair with Arms, Unfinished

  • Mfr # CI-20A

  • Zoro # G7878942


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Overall Height
22
Overall Width
41.3
Back Color
Wood
Color
Unfinished
Overall Length
23.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI-20A
Zoro #
G7878942
UPC #
727506557035
Country of Origin
Viet Nam

Dimensions

Overall Height
22
Overall Width
41.3
Overall Length
23.6
Height
41.3
Width
23.6
Length
22

Details

Back Color
Wood
Color
Unfinished
Weight
31
Material
Hardwood
Style
X Back Chair

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.