This item is Discontinued.

International Concepts Lingerie Chest with 5 Drawers, Unfinished BD-8015

Lingerie Chest with 5 Drawers, Unfinished (Discontinued)

  • Mfr # BD-8015
  • Zoro # G7874998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD-8015
Zoro #
G7874998
UPC #
727506702565
Country of Origin
Viet Nam

Dimensions

Length
14.9606299212598
Overall Height
14.9606299212598
Overall Length
17.007874015748
Width
17.007874015748
Overall Width
39.9606299212598
Height
39.9606299212598

Details

Weight
57
Color
Unfinished
Material
Hardwood

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.