Madrid Counter Height Stool, 24" Seat Height, Antiqued Almond/Espresso

  • Mfr # S12-402

  • Zoro # G7869818


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18.11
Color
Antiqued Almond/Espresso
Height
40.9
Material
Hardwood
Overall Height
19.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S12-402
Zoro #
G7869818
UPC #
727506708024
Country of Origin
Viet Nam

Dimensions

Overall Length
18.11
Height
40.9
Overall Height
19.69
Length
19.69
Overall Width
40.9
Width
18.11

Details

Color
Antiqued Almond/Espresso
Material
Hardwood
Weight
22.5

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.