This item is Discontinued.

International Concepts Mission Corner TV Stand, Heather Grey-Antique Washed TV105-27

Mission Corner TV Stand, Heather Grey-Antique Washed (Discontinued)

  • Mfr # TV105-27
  • Zoro # G7884384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TV105-27
Zoro #
G7884384
UPC #
727506714865
Country of Origin
Viet Nam

Dimensions

Length
24
Width
35.4
Height
28.9
Overall Width
28.9
Overall Height
24
Overall Length
35.4

Details

Color
Heather grey-antique washed
Material
Hardwood
Weight
66

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.