
Mission Shelf Unit, 3 Tier, Unfinished
Mfr # SH-3630M
Zoro # G7881803
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Width
30
Depth
12"
Height
36
Material
Hardwood
Color
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-3630M
Zoro #
G7881803
UPC #
727506660216
Country of Origin
Viet Nam
Dimensions
Width
30
Depth
12"
Height
36
Length
12
Overall Height
12
Overall Length
30
Overall Width
36
Details
Material
Hardwood
Color
Unfinished
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.