Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
Outdoor 7 Piece Patio Furniture Set with a Round Table and 6 Chairs
- Mfr # KODT-448R-400-6
- Zoro # G611947524
product price:
$
2,818.99
/ea
Free Shipping & Returns
Key Features
Material
Powder Coated Aluminum, PE Wicker
Color
Natural
Depth
48"
Width
48"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KODT-448R-400-6
- Zoro #
- G611947524
- UPC #
- 727506566723
- Country of Origin
- Viet Nam
- Material
- Powder Coated Aluminum, PE Wicker
- Color
- Natural
Dimensions
- Depth
- 48"
- Width
- 48"
Description
- •Table Dimensions: 48W x 48D x 30H
- •Chair Dimensions: 24W x 24D x 35H
- •This fantastic set confidently includes one dining table and six chairs
- •The product is made of powder-coated aluminum frame with PE wicker weaving.
- •Our product has a weight capacity of 225 pounds to accommodate a broad range of users.
- •To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
- •Rated for commercial use
- •Includes custom fit cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.