Outdoor 7 Piece Teak Patio Furniture Set with a Table and 6 Chairs
- Mfr # KODT-448R-431-2
- Zoro # G616311139
Key Features
Specifications
Details
- MFR #
- KODT-448R-431-2
- Zoro #
- G616311139
- UPC #
- 727506569731
- Country of Origin
- Viet Nam
- Item
- 7 Piece Patio Furniture Set
- Table Frame Material
- Teak
- Material
- Powder Coated Aluminum
- Color
- Natural/White
Dimensions
- Table Length
- 37.4 in
- Table Width
- 80.3 in
- Table Height
- 29.5 in
Description
Upgrade your outdoor living space with the IC International Concepts Outdoor Teak Patio Dining Table, a striking blend of natural beauty and modern durability. Measuring 80in wide by 37in deep and standing 29in high, this spacious table offers ample room for dining, entertaining, or working-comfortably seating six to eight people. The elegant design features solid Teak Wood legs, known for their natural resistance to moisture and decay, paired with a sleek gray Polystone tabletop that adds contemporary flair and stands up to daily wear. Built to commercial-grade standards, this table is ideal for high-traffic settings such as patios, hotels, restaurants, and lounges, offering stability, strength, and long-lasting performance. Its weather-resistant construction ensures it remains in excellent condition through all seasons. For added protection, a custom-fit cover is included to shield the table from dust, UV rays, and moisture when not in use. With easy assembly and minimal maintenance, this table is a stylish and practical centerpiece for any indoor or outdoor space.
- Are you looking for the perfect outdoor furniture set to enjoy quality time with your family and friends? Look no further than this 5-piece patio furniture set! With a round table and 4 chairs, it's the ideal choice for any outdoor space. Whether you want to enjoy a meal, play games, or simply relax and soak up the sun, this set has got you covered. Don't miss out on the chance to transform your backyard or patio into a beautiful and functional gathering place. Order your 5-piece patio furniture set today!
- Table Dimensions: 48W x 48D x 30H
- Crafted with quick-drying foam, these cushions are perfect for outdoor use—resisting moisture, preventing mildew, and getting you back to relaxing faster after rain or cleaning.
- Our product has a weight capacity of 225 pounds to accommodate a broad range of users.
- To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
- Rated for commercial use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.