Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Set of Two Wicker Dining Chairs with Cusions

  • Mfr # ODC-431P

  • Zoro # G616311146


product price: $1,293.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
34 in
Color
Natural
Width
24 in
Depth
27 in
Material
Powder Coated Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODC-431P
Zoro #
G616311146
UPC #
727506569670
Country of Origin
Viet Nam

Dimensions

Height
34 in
Width
24 in
Depth
27 in

Details

Item
Outdoor
Color
Natural
Material
Powder Coated Aluminum

Description

Experience the perfect blend of style, comfort, and durability with the IC International Concepts Outdoor Wicker Patio Dining Set. Featuring a spacious 48in x 48in table with a powder-coated aluminum frame and weather-resistant PE wicker weaving, this set is designed to withstand the elements while maintaining its elegant look. The included chairs offer ergonomic support and come with removable, weather-resistant cushions for lasting comfort and easy maintenance. Built to commercial-grade standards, this set is ideal for high-traffic environments like restaurants, hotels, and patios, offering exceptional stability and reliability. Its modern design effortlessly complements a variety of outdoor and indoor spaces, making it the ideal choice for casual dining, entertaining, or work. Easy to assemble and maintain, this durable set ensures years of versatile use and refined outdoor living.


  • Are you looking for a comfortable and stylish addition to your outdoor dining experience? Look no further than the Outdoor Patio Dining Chair with Cushion! With its cozy cushion and sleek design, this chair is the perfect choice for anyone who wants to enjoy their meals in the fresh air without sacrificing comfort. Don't settle for a bland and uncomfortable dining experience - upgrade to the Outdoor Patio Dining Chair with Cushion today!
  • Chair Dimensions: 24W x 27D x 34H
  • With a 50mm thickness, these seat cushions strike the perfect balance between comfort and support—ideal for extended lounging without compromising style or space
  • To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
  • Rated for commercial use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.