Rectangle 30X48 Counter Ht Dining Table, 4 Madrid Counter Ht Stools, Gray Taupe, 30 in W, 48 in L

  • Mfr # K09-3048-S402-4

  • Zoro # G7880911


product price:  $1,229.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
30 in
Length
48 in
Height
36 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K09-3048-S402-4
Zoro #
G7880911
UPC #
727506546336
Country of Origin
Viet Nam

Dimensions

Width
30 in
Length
48 in
Height
36 in
Overall Width
36
Overall Length
30
Overall Height
48

Details

Item
30X48 Counter Ht Dining Table,4 Madrid Counter Ht Stools,Gray Taupe
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Washed Gray Taupe
Color
Washed Gray Taupe
Material
Hardwood

Description

The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.


  • •Table dimensions: 30"W x 48"D x 36"H
  • •Stool dimensions: 18.11"W x 19.69"D x 40.9"H
  • •Seat dimensions: 18.11"W x 16.34"D x 24.02"H
  • •5 piece set, consisting of 1 table and 4 counter height stools
  • •Made from solid wood
  • •Ready to assemble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products