Rectangle Dual Drop Leaf Bistro Table, Counter Height with Storage, Chalk/Antiqued, 20 in W, Wood

  • Mfr # T128-3638DPG

  • Zoro # G203162519


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
20 in
Length
38 in
Height
36 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T128-3638DPG
Zoro #
G203162519
UPC #
727506716852
Country of Origin
Viet Nam

Dimensions

Width
20 in
Length
38 in
Height
36 in

Details

Item
Dual Drop Leaf Bistro Table, Counter Height with Storage, Chalk/Antiqued
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Chalk/Antiqued
Weight Capacity
86
Includes
One table

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!


  • •Table dimensions: 20-38"W x 38"D x 36"H
  • •Size of dropleaf: 8'' X 36''
  • •Size of center: 20'' X 36''
  • •Size of shelf: 17.63 ''X 17.63''
  • •Distance from top shelf to apron: 12.20''
  • •Interior size of storage unit: 15.55 w" x 15.74 d" x 15.35 h"
  • •Distance from floor to bottom of shelf: 21.25''
  • •Made from solid parawood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.