
Rectangle Solid Wood Top Table, Counter Height, Washed Gray Taupe, 30 W, 48 L, 36 in H, Wood
Mfr # K09-3048-36S
Zoro # G7882908
product price:Â $462.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
30
Length
48
Height
36 in
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K09-3048-36S
Zoro #
G7882908
UPC #
727506546213
Country of Origin
Viet Nam
Dimensions
Width
30
Length
48
Height
36 in
Overall Height
48
Overall Length
30
Overall Width
36
Details
Item
Solid Wood Top Table, Counter Height, Washed Gray Taupe
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Washed Gray Taupe
Color
Washed Gray Taupe
Material
Hardwood
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.