Rectangle Spencer Coffee Table, 48 in W X 24 in L X 19 in H, Wood, Antique Washed Heather Gray

  • Mfr # OT105-8C

  • Zoro # G101858231


product price:  $570.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
48
Length
24 in
Height
19
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OT105-8C
Zoro #
G101858231
UPC #
727506686544
Country of Origin
Viet Nam

Dimensions

Width
48
Length
24 in
Height
19
Depth
24

Details

Item
Spencer Coffee Table
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Antique Washed Heather Gray
Finish
Antique washed heather gray
Material
Wood
Weight
85.5
Assembly Required
Yes
Includes
1 Coffee table
Color
Antique washed heather gray

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.