Round Ceylon Coffee Table, 40 in W X 40 in L X 18 in H, Wood, White
- Mfr # OT08-46CR
- Zoro # G301974199
product price:
$
680.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
40 in
Length
40 in
Height
18 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OT08-46CR
- Zoro #
- G301974199
- UPC #
- 727506726066
- Country of Origin
- Viet Nam
Dimensions
- Width
- 40 in
- Length
- 40 in
- Height
- 18 in
Details
- Item
- Round Ceylon Coffee Table
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- White
- Leg Color
- White
- Finish
- White
- Assembled/Unassembled
- Unassembled
- Weight
- 68.5
- Includes
- 1 Coffee Table
Description
This practical, stunning coffee table from International Concepts Furniture is the perfect accent piece to your family room or living room. This solid hardwood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, this coffee table from International Concepts Furniture will be a perfect match.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.