
Rectangle Vista Coffee Table, 48 in W, 28 in L, 20 in H, Wood, Hickory/Washed Coal
Mfr # OT45-15C
Zoro # G7880080
product price: $639.99
/eaKey Features
Shape
Rectangle
Width
48 in
Length
28 in
Height
20 in
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OT45-15C
Zoro #
G7880080
UPC #
727506683826
Country of Origin
Viet Nam
Dimensions
Width
48 in
Length
28 in
Height
20 in
Overall Width
20
Overall Length
48
Overall Height
28
Details
Item
Vista Coffee Table
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Hickory/Washed Coal
Material
Hardwood
Color
Hickory/Washed Coal
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 48"W x 28"D x 20"H
- •Size of shelf: 44.6"W X 24.6"D
- •Inside drawer dimensions: 17.3"W x 14.8"D x 2"H
- •Height from floor to bottom of shelf: 3.9"
- •Height from top of shelf to bottom of apron: 8.2"
- •Made of soild hardwood
- •Includes 1 shelf and 2 drawers
- •Butcher block designed surface
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.