Shop INTERNATIONAL CONCEPTS

Roma Counter Height Stool, 24" Seat Height, Espresso

  • Mfr # S581-3102

  • Zoro # G7877299


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Overall Width
40.94
Overall Height
20.47
Length
20.47
Weight
25.5
Height
40.94
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S581-3102
Zoro #
G7877299
UPC #
727506701308
Country of Origin
Viet Nam

Dimensions

Overall Width
40.94
Overall Height
20.47
Length
20.47
Height
40.94
Overall Length
18.62
Width
18.62

Details

Weight
25.5
Color
Espresso
Material
Hardwood

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.