
Round 36 in Rd Extend Dining Table, 4 X-back Bar Ht Stools, White/Heather Gray, 36 W, 48 L, 42.1 in H
Mfr # K05-36RXT-27B-S6133-4
Zoro # G7882899
product price:Â $1,519.99
/eaKey Features
Shape
Round
Width
36
Length
48
Height
42.1 in
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K05-36RXT-27B-S6133-4
Zoro #
G7882899
UPC #
727506555963
Country of Origin
Viet Nam
Dimensions
Width
36
Length
48
Height
42.1 in
Overall Length
36
Overall Height
48
Overall Width
42.1
Details
Item
36 in Rd Extend Dining Table,4 X-back Bar Ht Stools,White/Heather Gray
Shape
Round
Tabletop Material
Wood
Tabletop Color
White/Heather Gray
Material
Hardwood
Color
White/Heather Gray
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.