Round 36 in Rd Extension Dining Table 36 inH, 2 X-Back Counter Ht Stools, White, 36 in W, 48 in L

  • Mfr # K08-36RXT-S6132

  • Zoro # G7875284


product price:  $941.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36 in
Length
48 in
Height
34.9 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K08-36RXT-S6132
Zoro #
G7875284
UPC #
727506545513
Country of Origin
Viet Nam

Dimensions

Width
36 in
Length
48 in
Height
34.9 in
Overall Length
36
Overall Height
48
Overall Width
34.9

Details

Item
36 in Rd Extension Dining Table 36 inH,2 X-Back Counter Ht Stools,White
Shape
Round
Tabletop Material
Wood
Tabletop Color
White
Weight
119
Material
Hardwood
Color
White

Description

Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.


  • •Table dimensions: 36"W x 48"D x 34.9"H
  • •Counter height Stool dimensions: 17.7"W x 20.4"D x 40"H
  • •3 piece set, consisting of 1 36"High table and 2 x-back counter height stools
  • •With leaf, table expands from 36" to 48"
  • •Seat height: 24"
  • •Made from solid wood
  • •Two tables in one! This item includes one 6" extension pedestal base that permits the consumer to turn the dining height table into a counter height table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products