
Round 36 in Rd Ped Bar Ht Table, 2 Bar Ht Stools, Weathered Grey, 36 W, 36 L, 41.1 in H, Wood
Mfr # K09-36RT-S6133-2
Zoro # G7876842
product price:Â $877.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36
Length
36
Height
41.1 in
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K09-36RT-S6133-2
Zoro #
G7876842
UPC #
727506554065
Country of Origin
Viet Nam
Dimensions
Width
36
Length
36
Height
41.1 in
Overall Length
36
Overall Width
41.1
Overall Height
36
Details
Item
36 in Rd Ped Bar Ht Table,2 Bar Ht Stools,Weathered Grey
Shape
Round
Tabletop Material
Wood
Tabletop Color
Washed Gray Taupe
Material
Parawood
Weight
106.2
Color
Weathered Grey
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.