Round 36 in Rd Ped Gathering Ht Table, 2 San Remo Counter Ht Stools, Gray Taupe, 36 in W, 36 in L
- Mfr # K09-36RT-27B-6B-S102-2
- Zoro # G7875792
Key Features
Specifications
Details
- MFR #
- K09-36RT-27B-6B-S102-2
- Zoro #
- G7875792
- UPC #
- 727506546732
- Country of Origin
- Viet Nam
- Item
- 36 in Rd Ped Gathering Ht Table,2 San Remo Counter Ht Stools,Gray Taupe
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Washed Gray Taupe
- Material
- Hardwood
- Color
- Washed Gray Taupe
Dimensions
- Width
- 36 in
- Length
- 36 in
- Height
- 35.9 in
- Overall Length
- 36
- Overall Height
- 36
- Overall Width
- 35.9
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Table dimensions: 36"W x 36"D x 35.9"H
- •Stool dimensions: 17.32"W x 20.67"D x 39.17"H
- •Seat dimensions: 17.32"W x 16.34"D x 24.02"H
- •3 piece set, consisting of 1 table and 2 San Remo stools, 24" seat height
- •Made from solid wood
- •Ready to assemble
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.