Shop INTERNATIONAL CONCEPTS

Round 36 in Rd Top Pedestal Table, 12 in Leaf, 40.9 inH, Bar Height, Rich Mocha, 36 W, 48 L, Wood

  • Mfr # K15-36RXT-6B-2

  • Zoro # G7874803


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36
Length
48
Height
41.3 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K15-36RXT-6B-2
Zoro #
G7874803
UPC #
727506542239
Country of Origin
Viet Nam

Dimensions

Width
36
Length
48
Height
41.3 in
Overall Length
36
Overall Width
40.9
Overall Height
48

Details

Item
36 in Rd Top Pedestal Table, 12 in Leaf, 40.9 inH, Bar Height, Rich Mocha
Shape
Round
Tabletop Material
Wood
Tabletop Color
Rich Mocha
Color
Rich Mocha
Material
Hardwood

Description

Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.


  • Enjoy the versatility of three tables in one! This item includes two 6" extension pedestal bases that allow you to adjust the table to dining height, counter height, or bar height.
  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Table dimensions: 36"W x 48"D x 41.3"H
  • 36" round top table with 12" leaf
  • With leaf, table expands from 36" to 48"
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.