Helios Boucle Dining Chair Set of 2 - Armless Upholstered Accent Chair, White, Minimalist Design
- Mfr # 259-2PC-14192-ZORO
- Zoro # G123546635
product price:Â
$
527.99
/pr
Free Shipping & Returns
Key Features
Material
Boucle Fabric "100% Polyester", Foam, Solid Tropical Wood(Mixed Species)+Plywood(Frame), Solid Rubber Wood(Legs)
Assembly
Assembled
Height (In.)
32.3 in
For Use With
Dining Room
Size
Set of 2, Seat Height of 17"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-2PC-14192-ZORO
- Zoro #
- G123546635
- UPC #
- 193271461431
- Country of Origin
- Malaysia
- Material
- Boucle Fabric "100% Polyester", Foam, Solid Tropical Wood(Mixed Species)+Plywood(Frame), Solid Rubber Wood(Legs)
- Assembly
- Assembled
- For Use With
- Dining Room
- Color
- Cream
- Style
- Modern
Dimensions
- Height (In.)
- 32.3 in
- Size
- Set of 2, Seat Height of 17"
- Length
- 24.8 in
- Width (In.)
- 19.7 in
Description
The streamlined beauty of the Helios dining chair imbues the charm of understated design to every setting. Made in Malaysia, this Japandi inspired piece consists of a solid wood frame padded with plush foam and fully upholstered in sumptuous boucle fabric. With no exposed wood, this piece presents a cozy silhouette that encourages comfort for both casual dinners and larger dinner parties. The Helios will arrive fully assembled and utilizes angled legs for excellent stability and support while further distinguishing its modest silhouette. Exuding an aura of tranquility, the Helios dining chair creates a serene ambiance for every occasion.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.