
Shop INTERNATIONAL CONCEPTS
See all product information
Round 36 in Round Extension Dining Table with 2 San Remo Chairs, Rich Mocha, 36 in W, 48 in L, Wood
Mfr # K15-36RXT-27B-C10-2
Zoro # G7873948
product price:Â $797.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36 in
Length
48 in
Height
30.1 in
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K15-36RXT-27B-C10-2
Zoro #
G7873948
UPC #
727506547715
Country of Origin
Viet Nam
Dimensions
Width
36 in
Length
48 in
Height
30.1 in
Overall Width
28.9
Overall Height
48
Overall Length
36
Details
Item
36 in Round Extension Dining Table with 2 San Remo Chairs, Rich Mocha
Shape
Round
Tabletop Material
Wood
Tabletop Color
Rich Mocha
Material
Hardwood
Color
Rich Mocha
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.