Round 36 in Round Top Pedestal Table, 35.9 in Height, Distressed Oak, 36 in W, 36 in L, 35.9 in H

  • Mfr # K42-36RT-27B-6B

  • Zoro # G7881760


product price:  $496.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36 in
Length
36 in
Height
35.9 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K42-36RT-27B-6B
Zoro #
G7881760
UPC #
727506557677
Country of Origin
Viet Nam

Dimensions

Width
36 in
Length
36 in
Height
35.9 in
Overall Width
35.9
Overall Height
36
Overall Length
30

Details

Item
36 in Round Top Pedestal Table, 35.9 in Height, Distressed Oak
Shape
Round
Tabletop Material
Wood
Tabletop Color
Distressed Oak
Weight
52.2
Color
Distressed Oak
Material
Hardwood

Description

The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.


  • •Dimensions: 36"W x 36"D x 35.9"H
  • •Made from solid wood
  • •For use with counter height stools with a 24" seat height
  • •Includes 4 foot pedestal base with a 6" extension to convert to counter height table
  • •Distance from top to bottom of apron is 2 1/2"
  • •Includes butcher block top
  • •Not rated for commercial use, for residential use only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products