Shop INTERNATIONAL CONCEPTS

Round 36 in Round Top Pedestal Table, 41.1 in Height, Distressed Oak, 36 W, 36 L, 41.1 in H, Wood

  • Mfr # K42-36RT-6B-2

  • Zoro # G7884378


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36
Length
36
Height
41.1 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K42-36RT-6B-2
Zoro #
G7884378
UPC #
727506557622
Country of Origin
Viet Nam

Dimensions

Width
36
Length
36
Height
41.1 in
Overall Width
41.1
Overall Length
36
Overall Height
36

Details

Item
36 in Round Top Pedestal Table, 41.1 in Height, Distressed Oak
Shape
Round
Tabletop Material
Wood
Tabletop Color
Distressed Oak
Weight
54.5
Material
Hardwood
Color
Distressed Oak

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products