
Round Round 42 in. Dual Drop Leaf Bar Height Dining Table - Hickory/Washed Coal, 42 in W, 42 in L
Mfr # K45-42DPT-6B-2
Zoro # G005971982
product price: $534.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
42 in
Length
42 in
Height
41.5 in
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K45-42DPT-6B-2
Zoro #
G005971982
UPC #
727506744879
Country of Origin
Viet Nam
Dimensions
Width
42 in
Length
42 in
Height
41.5 in
Details
Item
Round 42 in. Dual Drop Leaf Bar Height Dining Table - Hickory/Washed Coal
Shape
Round
Tabletop Material
Wood
Tabletop Color
Hickory/Washed Coal
Assembled/Unassembled
Unassembled
Includes
Dining Table
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic tables. This drop leaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Complete the look with a wide variety of chairs and stools from the International Concepts seating collection. Customize your perfect dining experience with this versatile drop leaf dining table set from International Concepts!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.