Round 36 in Round Extension Dining Table with 2 Chairs, Distressed Oak, 36 in W, 48 in L, 29.3 in H
- Mfr # K42-36RXT-C617-2
- Zoro # G7876352
Key Features
Specifications
Details
- MFR #
- K42-36RXT-C617-2
- Zoro #
- G7876352
- UPC #
- 727506557264
- Country of Origin
- Viet Nam
- Item
- 36 in Round Extension Dining Table with 2 Chairs, Distressed Oak
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Distressed Oak
- Weight
- 115
- Material
- Hardwood
- Color
- Distressed Oak
Dimensions
- Width
- 36 in
- Length
- 48 in
- Height
- 29.3 in
- Overall Width
- 29.3
- Overall Length
- 36
- Overall Height
- 48
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
- •Table dimensions: 36"W x 48"D x 29.3"H
- •Chair dimensions: 36"W x 48"D x 29.3"H
- •Seat dimensions: 16.9"W x 16.81"D x 17.71"H
- •36" round top table with 12" leaf
- •Elegant pedestal base
- •Butcher block top
- •Box seat construction for easy assembly
- •Not rated for commercial use, for residential use only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.