Round 42 in. Dual Drop Leaf Dining Table with 4 X-back Chairs - 5 Piece Dining Set, 42 in W, Wood

  • Mfr # K05-42DP-C14-4

  • Zoro # G701974188


product price:  $1,277.99
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
42 in
Length
42 in
Height
29.5 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K05-42DP-C14-4
Zoro #
G701974188
UPC #
727506561704
Country of Origin
Viet Nam

Dimensions

Width
42 in
Length
42 in
Height
29.5 in

Details

Item
42 in. Dual Drop Leaf Dining Table with 4 X-back Chairs - 5 Piece Dining Set
Shape
Round
Tabletop Material
Wood
Tabletop Color
White/Heather Gray
Leg Color
White
Finish
White/heather gray
Assembled/Unassembled
Unassembled
Weight Capacity
250 Pounds
Includes
5 Piece Dining Set
Weight
145.3

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This drop leaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts Furniture!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products