Shop INTERNATIONAL CONCEPTS

Round 42 in Rd Dual Drop Leaf Pedestal Table, 30.3 inH, Unfinished, Ready to Finish, 42 in W, 42 in L

  • Mfr # K-42DPT-11B
  • Zoro # G7872983

product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
42 in
Length
42 in
Height
30.3 in
Tabletop Material
Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-42DPT-11B
Zoro #
G7872983
UPC #
727506693214
Country of Origin
Viet Nam

Dimensions

Width
42 in
Length
42 in
Height
30.3 in
Overall Height
42
Overall Width
30.3
Overall Length
42

Details

Item
42 in Rd Dual Drop Leaf Pedestal Table,30.3 inH,Unfinished,Ready to Finish
Shape
Round
Tabletop Material
Wood
Tabletop Color
Unfinished
Material
Hardwood
Weight
57
Color
Ready to finish

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!


  • •Dimensions: 42"W x 42"L x 30.3"H
  • •For use with dining chairs
  • •9 inch drop leaves on each side
  • •Made from solid wood
  • •Center is 42 inches with leaves up and 24 inches with both leaves down
  • •Table includes 4-foot pedestal base for maximum support
  • •Some assembly required
  • •This item is manufactured from raw, unfinished wood. It can be painted, sealed, or stained any color you wish or you may leave it unfinished. The color of the raw wood may vary slightly based on the nature of the product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.