Round 42, Round Top Pedestal Table with 2 Chairs, White, 42 in W, 42 in L, 30.3 in H, Wood, White
- Mfr # K08-42DPT-27B-C61-2
- Zoro # G7877910
Key Features
Specifications
Details
- MFR #
- K08-42DPT-27B-C61-2
- Zoro #
- G7877910
- UPC #
- 727506552528
- Country of Origin
- Viet Nam
- Item
- 42, Round Top Pedestal Table with 2 Chairs, White
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- White
- Color
- White
- Material
- Hardwood
Dimensions
- Width
- 42 in
- Length
- 42 in
- Height
- 30.3 in
- Overall Width
- 30.3
- Overall Length
- 42
- Overall Height
- 42
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!
- •Dimensions: 42"W x 42"D x 30.3"H
- •Chair dimensions: 18.9"W x 21"D x 35.8"H
- •Set of three includes table and two chairs
- •9" drop leaf on each side, center width 24"
- •Made from solid wood
- •Butcher block tabletop design
- •Ready to assemble
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.