Round Ceylon End Table, 24 in W, 24 in L, 24 in H, Wood, Black

  • Mfr # OT46-46ER

  • Zoro # G001974208


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
24 in
Length
24 in
Height
24 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OT46-46ER
Zoro #
G001974208
UPC #
727506670956
Country of Origin
Viet Nam

Dimensions

Width
24 in
Length
24 in
Height
24 in

Details

Item
Ceylon End Table
Shape
Round
Tabletop Material
Wood
Tabletop Color
Black
Leg Color
Black
Finish
Black
Assembled/Unassembled
Unassembled
Weight
35.5
Includes
1 End Table
Weight Capacity
50 Pounds

Description

This practical, stunning end table from International Concepts Furniture is the perfect accent piece to your family room or living room. This solid hardwood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, this end table from International Concepts Furniture will be a perfect match.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.