Shop LAVISH HOME
See all product information
Create Account
Side Table Iron Pedestal Table Antiqued Brass Finish for Couch, Loveseat, Entryway Vintage Furniture
- Mfr # 80-ENDTBL-26
- Zoro # G422434817
product price:
$
92.35
/ea
Key Features
Width
16 in
Length
16 in
Height
22 in
Tabletop Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-ENDTBL-26
- Zoro #
- G422434817
- UPC #
- 196593814220
- Country of Origin
- India
- Item
- Side Table
- Tabletop Color
- Brown
Dimensions
- Width
- 16 in
- Length
- 16 in
- Height
- 22 in
Description
The Night Stand by Lavish Home is a beautiful addition to your home décor. Blending the unique lines of vintage style and functionality, this couch table is made of iron with an antiqued brass finish for a classic look and makes a fabulous complement to your couch, loveseat, chair, or bed. This versatile accent table is great for displaying a pretty plant or picture frame in the living room, as a spot to set a snack plate and a coffee cup, as a nightstand in your bedroom, or as a place to put your keys in a mudroom or entryway. Important: Lavish Home is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Lavish Home and only Living Room Tables by Lavish Home are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.