
Round Ceylon End Table, 24 in W, 24 in L, 24 in H, Wood, Unfinished
Mfr # OT-46ER
Zoro # G401974204
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24 in
Length
24 in
Height
24 in
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OT-46ER
Zoro #
G401974204
UPC #
727506685073
Country of Origin
Viet Nam
Dimensions
Width
24 in
Length
24 in
Height
24 in
Details
Item
Ceylon End Table
Shape
Round
Tabletop Material
Wood
Tabletop Color
Unfinished
Leg Color
Unfinished
Finish
Unfinished
Assembled/Unassembled
Unassembled
Includes
1 End Table
Weight
35.5
Weight Capacity
50 Pounds
Description
This practical, stunning end table from International Concepts Furniture is the perfect accent piece to your family room or living room. This solid hardwood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, this end table from International Concepts Furniture will be a perfect match. This unfinished piece is ready to be stained or painted in your color of choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.