
Square Solid Wood Top Table, Dining Height, White, 36 W, 36 L, 30 in H, Wood, White
Mfr # K08-3636-30S
Zoro # G7877752
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
36
Length
36
Height
30 in
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K08-3636-30S
Zoro #
G7877752
UPC #
727506545742
Country of Origin
Viet Nam
Dimensions
Width
36
Length
36
Height
30 in
Overall Length
36
Overall Width
30
Overall Height
36
Details
Item
Solid Wood Top Table, Dining Height, White
Shape
Square
Tabletop Material
Wood
Tabletop Color
White
Material
Hardwood
Color
White
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.