Surrey End Table
Mfr # OT05-16E
Zoro # G911745073
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Length
18 in
Finish
White/Heather Gray
Material
Parawood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OT05-16E
Zoro #
G911745073
UPC #
727506690176
Country of Origin
Viet Nam
Dimensions
Width
24 in
Length
18 in
Details
Finish
White/Heather Gray
Material
Parawood
Color
White/Heather Gray
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.