Shop INTERNATIONAL DELIGHT
See all product information
Create Account
Coffee Creamers, PK 24
- Mfr # WWI101766
- Zoro # G4137985
product price:
$
29.95
/pk of 24, $1.25/ea
Key Features
Capacity
0.5 oz
Features
Premeasured
Packing Type
Mini Cups
Flavor
Caramel Macchiato
Packs per Case
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWI101766
- Zoro #
- G4137985
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 0.5 oz
- Features
- Premeasured
- Packing Type
- Mini Cups
- Flavor
- Caramel Macchiato
- Packs per Case
- 1
- Item
- Liquid Creamer
- Container Type
- Single-Serve Tub
- Flavor/Variety
- Caramel Macchiato
- Product Type
- Coffee Creamers
- Items per Pack
- 24
Dimensions
- Item Size
- 0.5 oz
- Item Length
- 5 1/4 in
- Item Width
- 4 1/2 in
- Item Height
- 2 3/4 in
Description
With its creamy, sweet flavor and extremely convenient packaging, enjoying your coffee can be a delightful experience anywhere, anytime. This product isn't just delicious, it's also convenient in size. Since it goes through special pasteurization and packaging processes, it requires no preservatives or refrigeration to remain fresh, smooth and full of flavor.
- • Non-dairy liquid creamer.
- • Portion control individual serving tubs.
- • Fresh and full of flavor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.