Shop INTERNATIONAL DELIGHT
See all product information
Create Account
CREAMER, CARAMEL, MACCHIATO, 6PK
- Mfr # ITD101766
- Zoro # G023364346
product price:Â
$
37.89
/pk of 6, $6.32/ea
Key Features
Number of Servings
1
Color
Orange
Flavor
Caramel Macchiato
Size
0.5 fl oz
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ITD101766
- Zoro #
- G023364346
- UPC #
- 41271009743
- Country of Origin
- United States
Dimensions
- Size
- 0.5 fl oz
Details
- Number of Servings
- 1
- Color
- Orange
- Flavor
- Caramel Macchiato
- Form
- Liquid
- Item
- Creamer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.