International Enviroguard

3XL, Blue, Zipper with Storm Flap


product price: $162.99
/pk 25, $6.52/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 3X
  • Color Blue
  • Material Flame Resistant Fabric
  • Fabric Weight 2.3 oz
  • Inseam 32 in
See all product information

Product Information

Dimensions

Size 3X
Fits Chest Size 45 in
Maximum Chest Size 45 in

Details

Item Coverall
Color Blue
Material Flame Resistant Fabric
Fabric Weight 2.3 oz
Inseam 32 in
Closure Type Zipper with Storm Flap
Features High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler
Standards NFPA 2113
Cuff Style Elastic
Ankle Style Open
Seam Style Serged
Collar Style Standard
Ankle Type Open
Material Trade Name Fabric
Moisture-Wicking No

Description

Ankle Closure Elastic, Ankle Type Open, Closure Type Zipper with Storm Flap, Collar Style Standard, Color Blue, Cuff Style Elastic, Fabric Weight 2.3 oz, Features High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler, Inseam 32 in, Coverall, Material Trade Name Fabric, Maximum Chest Size 45 in, Moisture-Wicking No, Size 3X-Large, Standards NFPA 2113, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.