Shop INTERNATIONAL ENVIROGUARD

Chemical Resistant Coveralls, Hooded Coverall, 2XL, Pyroguard(R) CRFR, Elastic Wrist, Elastic Ankle

  • Mfr # 9115T-2XL
  • Zoro # G5191313

product price: 
$
251.99
/pk of 6, $42.00/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Bi-Laminate
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9115T-2XL
Zoro #
G5191313
UPC #
-
Country of Origin
China
Item
Chemical Resistant Coveralls
Color
Green
Material
Bi-Laminate
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117/D1682, ASTM D3786-87, IST 110.2, IST 70.1
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.38 oz
Inseam
30 1/2 in
Series
PyroGuard CRFR 9115T
Hazard Protection Type
Liquid Tight
Coverall Style
Hooded Coverall
Level of Protection
Liquid Tight
Color Family
Greens
Features
Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Proprietary Bi-Laminate Fabric Protects Against Flames and Chemicals
Number of Pockets
0
Includes Outer Boot Flaps
No
Gas Tight
Yes
Reduced Spray
Yes
Packaging
Bulk
Hood Style
Respirator Fit
Liquid Tight
Yes
Attached Hood
Yes
Garment Style
Coverall
Closure Features
Storm Flap
Includes Boot Covers
No
Wrist Closure
Elastic
Attached Glove Style
Not Included
Spray Tight
Yes
Flame Resistance and Retardance Ratings
ASTM 6413; ASTM F1930
Pathogen and Chemical Ratings
ASTM F903, ASTM F739
Sterilization Status
Non-Sterile
Front Closure
Zipper
Shell Material
Bi-Laminate
Wire Color
Green
Traction Material
Bi-Laminate

Dimensions

Size
2XL
Fits Chest Size
Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Proprietary Bi-Laminate Fabric Protects Against Flames and Chemicals
Fits Waist Size
44 in to 46 in
Sleeve Length
37 in
Maximum Height
76 in
Minimum Height
72 in
Maximum Waist Size
46 in
Chest Size - Minimum
45 in
Chest Size - Maximum
48 in
Minimum Waist Size
44 in

Description

Hooded Chemical-Resistant FR Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 48 in, Chest Size - Minimum 45 in, Closure Features Storm Flap, Closure Type Zipper, Color Green, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Proprietary Bi-Laminate Fabric Protects Against Flames and Chemicals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.