Shop INTERNATIONAL ENVIROGUARD

Chemical Resistant Coveralls, Hooded Coverall, 3XL, Pyroguard(R) CRFR, Elastic Wrist, Taped Seam

  • Mfr # 9119T-3XL

  • Zoro # G5165833


product price:  $284.99
/pk 6, $47.50/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Bi-Laminate
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9119T-3XL
Zoro #
G5165833
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
48 in to 51 in
Fits Waist Size
48 in to 50 in
Sleeve Length
38-1/2 in
Minimum Height
74 in
Maximum Height
77 in
Maximum Waist Size
50 in
Chest Size - Minimum
48 in
Chest Size - Maximum
51 in
Minimum Waist Size
48 in

Details

Item
Chemical Resistant Coveralls
Color
Green
Material
Bi-Laminate
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117/D1682, ASTM D3786-87, IST 110.2, IST 70.1
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.38 oz
Inseam
31 1/2 in
Series
9119T
Hazard Protection Type
Liquid Tight
Coverall Style
Hooded Coverall
Level of Protection
Liquid Tight
Color Family
Greens
Features
Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Proprietary Bi-Laminate Fabric Protects Against Flames and Chemicals
Number of Pockets
0
Includes Outer Boot Flaps
No
Spray Tight
Yes
Attached Glove Style
Not Included
Packaging
Bulk
Garment Style
Coverall
Hood Style
Respirator Fit
Reduced Spray
Yes
Wrist Closure
Elastic
Closure Features
Storm Flap
Includes Boot Covers
Yes
Liquid Tight
Yes
Attached Hood
Yes
Flame Resistance and Retardance Ratings
ASTM 6413; ASTM F1930
Sterilization Status
Non-Sterile
Gas Tight
Yes
Pathogen and Chemical Ratings
ASTM F903, ASTM F739

Description

Hooded Chemical-Resistant FR Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 51 in, Chest Size - Minimum 48 in, Closure Features Storm Flap, Closure Type Zipper, Color Green, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Proprietary Bi-Laminate Fabric Protects Against Flames and Chemicals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products