Shop All Disposable Suits & Coveralls
International Enviroguard
Coverall with hood, XL, Blue, PK25, XL, 25 PK, Blue, SMS, Storm Flap
Mfr # 2225B
Zoro # G8488739
product price: $71.69
/pk 25, $2.87/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SMS
- Color Blue
- Closure Type Zipper
- Fits Waist Size 40 in to 42 in
- Series SMS 2225B
Product Information
- Brand International Enviroguard
- MFR # 2225B
- Zoro # G8488739
- UPC # 813383011866
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 40 in to 42 in |
Fits Chest Size | 42 in to 45 in |
Height - Maximum | 75 in |
Named Size | XL |
Chest Size - Maximum | 45 in |
Chest Size - Minimum | 42 in |
Height - Minimum | 67 in |
Waist Size - Minimum | 40 in |
Waist Size - Maximum | 42 in |
Details
Description
Coverall with hood,XL,Blue,PK25, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 45 in, Chest Size - Minimum 42 in, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G40 Nitrile Coated Gloves, 230 mm Length, Medium/Size 8, Blue, PK12 (40226)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 468Y19 (468Y19)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/11)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Nitrile/Polyurethane Palm Coating, L (BW4060)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, Boot, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2229)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8119)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, XL, Blue, PK25, XL, 25 PK, Blue (N2019)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 3XL, White, PK25, 3XL, 25 PK, White, Zipper (8119)
- INTERNATIONAL ENVIROGUARD Coverall, w/Hood, Boot, XL, White, PK25 (8119)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- DUPONT Collared Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB120SBULG002500)
- International Enviroguard Workwear and Protective Clothing